Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sterilisation Boxes for Pipettes

Sterilisation Boxes for Pipettes

Square base, 68×68×310/400 mm
N° de catalogue 612-2088
Fournisseur:   GLW
Sterilisation Boxes for Pipettes
N° de catalogue 612-2088
Fournisseur:  GLW
Sterilisation Boxes for Pipettes
Sterilisation Boxes for Pipettes

Square base, 68×68×310/400 mm

Prix
50,27 €
Log in for availability
1 * 1 ST
Product Details & Documents

GLW Pipette Boxes are made from aluminum. Due to its square-shaped form, the box remains stationary while working and will not roll away as is the case with round containers. The box is available in four different sizes.

  • Can be autoclaved at +121 °C; can withstand temperatures up to +250 °C
  • 'Economy' boxes: without silicone
  • 'Premium' boxes: integral silicone coating in base and lid
  • W×D (mm): 68×68

W×D (mm): 68×68

Specifications
  • Description:
    Square base
  • W×D×H:
    68×68×310/400 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.