Sterilisation Boxes for Pipettes
Square base, 68×68×150/240 mm
Catalog # 612-2085
Supplier: GLW
Jump to:
Product Details & Documents
GLW Pipette Boxes are made from aluminum. Due to its square-shaped form, the box remains stationary while working and will not roll away as is the case with round containers. The box is available in four different sizes.
- Can be autoclaved at +121 °C; can withstand temperatures up to +250 °C
- 'Economy' boxes: without silicone
- 'Premium' boxes: integral silicone coating in base and lid
- W×D (mm): 68×68
W×D (mm): 68×68
Specifications
- Description:Square base
- W×D×H:68×68×150/240 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



