Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur pipettes, PE

Pasteur pipettes, PE

1,0 ml, 40 µl, 3,4 ml, 155 mm, 0,25 ml, +, 20/bag
Catalog # 612-1793
Supplier:   Alpha Laboratories
Pasteur pipettes, PE
Catalog # 612-1793
Supplier:  Alpha Laboratories
Pasteur pipettes, PE
Pasteur pipettes, PE

1,0 ml, 40 µl, 3,4 ml, 155 mm, 0,25 ml, +, 20/bag

Price
74,60 €
Log in for availability
1 * 500 ST
Product Details & Documents

These single-use transfer pipettes are unbreakable, don't require a separate bulb and, as they are manufactured from soft PE plastic, can be recycled. Sterile.

612-3751 for accessing deep vessels such as Winchesters and tissue culture flasks.

612-1793: type C, with graduations at 0,25 ml.

612-3751: type E, without graduations.

612-3752: type D, with graduations at 0,5 ml.

Packaging: 20 pipettes/bag.

Specifications
  • Packed:
    20/bag
  • Sterile:
    +
  • Capacity:
    1,0 ml
  • Length:
    155 mm
  • Drop vol.:
    40 µl
  • Graduation:
    0,25 ml
  • Bulb draw:
    3,4 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.