Dewar flasks, flat bottom, type FB
Dewar flask FB 0 CAL
Catalog # 478-4501
Supplier: KGW
Aller à :
Product Details & Documents
Dewar flasks are made up of borosilicate glass 3,3 and stainless-steel cover. For storage of liquid nitrogen, dry ice and other coolants.
- Low evaporation rate
- Easy handling
- Antimagnetic
- Protective casing made of stucco aluminium
Area of application: Biotechnology, medicinal technique, laboratory technique, cooling of small samples and can also be used as insulating flask.
Certifications: Conforms with DIN 12492, ISO 3585.
Spécifications
- Description:Dewar flask FB 0 CAL
- Cat. No.:478-4501
- Capacity:0,15 L
- Model:FB 0 CAL
- Daily evaporation:0,25 L
- Weight, empty:0,3 kg
- Overall height:170 mm
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Plug for type FB 9 CAL
Informations sur le produit
- Catalog #AvailabilityPrice
- Plug for type FB 12 CAL
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



