Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tempering beakers

Tempering beakers

600 ml, 150 mm, 95 mm
Catalog # 462-1102
Supplier:   KGW
Tempering beakers
Catalog # 462-1102
Supplier:  KGW
Tempering beakers
Tempering beakers

600 ml, 150 mm, 95 mm

Price
167,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Coolant ram pressure max. 0,5 bar
  • High thermal resistance
  • Very good chemical resistance

For tempering of liquids. The tempering medium is pumped round the double walled casing with the aid of a thermostat.

Specifications
  • Ext.Ø:
    95 mm
  • Capacity:
    600 ml
  • Height:
    150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.