Electrical sandbaths, LHG
2850 W, 360×510 mm, ST 82*
Catalog # 453-2212
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Aluminium alloy plate, stainless steel housing with variable temperature control.
- Robust construction for continuous performance
- Even temperature is guaranteed over the entire heating surface
Sealed stainless steel frame with a usable height of 50 mm. The sand lays directly in contact with the hotplate. Four adjustable feet ensure extra stability.
Caution: With thermostatic regulator.
Specifications
- Heating capacity:2850 W
- Seq:008
- Plate size:360×510 mm
- Type:ST 82*
- Cat. No.:453-2212
- Model:ST 82
- W×D×H:364×514×220 mm
- Temperature range:50…300 °C
- Bath W×D×H:360×510×50 mm
- Power:2850 W
- Weight:21 kg
Accessories
Product Information
- Catalog #Heating capacityPlate sizeAvailabilityPrice
- Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mmSand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm453-22324000 W440×590 mmLog in for availability1 * 4 kg - 17,90 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



