Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hotplates

Hotplates

300×300 mm, 30...110 °C, 1150 W, Hotplate, HT 01, aluminium alloy plate , 312×312×170 mm
Catalog # 453-2128
Supplier:   GESTIGKEIT HARRY
Hotplates
Catalog # 453-2128
Supplier:  GESTIGKEIT HARRY
Hotplates

300×300 mm, 30...110 °C, 1150 W, Hotplate, HT 01, aluminium alloy plate , 312×312×170 mm

Price
1 320,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Heating area:
    300×300 mm
  • Heating capacity:
    1150 W
  • Temp.:
    30...110 °C
  • Seq:
    07
  • W×D×H:
    312×312×170 mm
  • Type:
    Hotplate, HT 01, aluminium alloy plate