Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Hotplates

300×300 mm, 50...300 °C, 1800 W, Hotplate, HT 02, aluminium alloy plate , 312×312×170 mm
Catalog # 453-2126
Supplier:   GESTIGKEIT HARRY
Hotplates
Catalog # 453-2126
Supplier:  GESTIGKEIT HARRY
Hotplates

300×300 mm, 50...300 °C, 1800 W, Hotplate, HT 02, aluminium alloy plate , 312×312×170 mm

Price
1 320,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Heating area:
    300×300 mm
  • Heating capacity:
    1800 W
  • Temp.:
    50...300 °C
  • Seq:
    08
  • W×D×H:
    312×312×170 mm
  • Type:
    Hotplate, HT 02, aluminium alloy plate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.