Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jars, with twist-off thread

Jars, with twist-off thread

85 ml, 50,0 mm, 82,0 mm, 43 mm
Catalog # 216-3046
Supplier:   MUELLER KREMPEL
Jars, with twist-off thread
Catalog # 216-3046
Supplier:  MUELLER KREMPEL
Jars, with twist-off thread
Jars, with twist-off thread

85 ml, 50,0 mm, 82,0 mm, 43 mm

Price
69,80 €
Log in for availability
1 * 68 ST
Product Details & Documents

Amber glass, without lid.

  • Good chemical and physical properties
  • For uses without high thermal load
  • Matching metal lid available as an separately (see 216-3661 and 216-3663)

Well suited for sampling, storage and transport of powders, pastes and liquids. Amber coloured to protect light-sensitive substances.

Specifications
  • Ext.Ø:
    50,0 mm
  • Thread:
    43 mm
  • Capacity:
    85 ml
  • Height:
    82,0 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.