Order Entry
Belgium
Orders LinkContactUsLinkComponent
Bowls, rectangular

Bowls, rectangular

3 l, 220×220×90 mm
Catalog # 216-1712
Supplier:   Gilac PROFESSIONNEL
Bowls, rectangular
Catalog # 216-1712
Bowls, rectangular

3 l, 220×220×90 mm

Price
11,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent.

  • Stackable
  • Durable
  • Available from 1 to 12 L
Specifications
  • Capacity:
    3 l
  • Seq:
    02
  • W×D×H:
    220×220×90 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.