Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, triangular, Tricorn™

Beakers, triangular, Tricorn™

50 ml, 57 mm, 49 mm, 5 ml
Catalog # 212-9301
Supplier:   Simport Scientific
Beakers, triangular, Tricorn™
Catalog # 212-9301
Supplier:  Simport Scientific
Beakers, triangular, Tricorn™
Beakers, triangular, Tricorn™

50 ml, 57 mm, 49 mm, 5 ml

Price
55,80 €
Log in for availability
1 * 100 ST
Product Details & Documents

These Tricorn™ beakers are made of polypropylene, provide three dripless pouring spouts that offers more security.

  • Autoclavable
  • Tough and unbreakable

Suitable for use with commonly used acids, alkalis and solvents.

Packaging: All sizes are available 100 per case.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    49 mm
  • Graduation Interval:
    5 ml
  • Capacity:
    50 ml
  • Height:
    57 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.