Order Entry
Belgium
Orders LinkContactUsLinkComponent
Racks for test tubes

Racks for test tubes

18 (3×6), Stainless steel, 130×70×68 mm
Catalog # 212-6460
Supplier:   HUPFER METALLWERKE
Racks for test tubes
Catalog # 212-6460
Supplier:  HUPFER METALLWERKE
Racks for test tubes
Racks for test tubes

18 (3×6), Stainless steel, 130×70×68 mm

Price
116,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, rust-proof, electrolytically or steel polished, polyamide coated.

  • Excellent chemical resistance
  • Excellent thermal resistance (polyamide coating resistant up to 80 °C)
  • Robust, stable construction and easy to clean

Wire racks with second level tier, 21 mm high. Total height 68 mm. Hole size 18×18 mm.

Specifications
  • No. of Holes:
    18 (3×6)
  • Material:
    Stainless steel
  • Seq:
    2
  • W×D×H:
    130×70×68 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.