Order Entry
Belgium
Orders LinkContactUsLinkComponent
Racks for test tubes

Racks for test tubes

24 (4×6), Steel, PA coated, 130×90×68 mm
Catalog # 212-6415
Supplier:   HUPFER METALLWERKE
Racks for test tubes
Catalog # 212-6415
Supplier:  HUPFER METALLWERKE
Racks for test tubes
Racks for test tubes

24 (4×6), Steel, PA coated, 130×90×68 mm

Price
91,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, rust-proof, electrolytically or steel polished, polyamide coated.

  • Excellent chemical resistance
  • Excellent thermal resistance (polyamide coating resistant up to 80 °C)
  • Robust, stable construction and easy to clean

Wire racks with second level tier, 21 mm high. Total height 68 mm. Hole size 18×18 mm.

Specifications
  • No. of Holes:
    24 (4×6)
  • Material:
    Steel, PA coated
  • Seq:
    13
  • W×D×H:
    130×90×68 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.