Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stools, mobile, metal

Stools, mobile, metal

Kick stool, metal, Blue, 440 mm, 295/435 mm, 5,7 kg
Catalog # 139-1176
Supplier:   WEDO WERNER DORSCH
Stools, mobile, metal
Catalog # 139-1176
Supplier:  WEDO WERNER DORSCH
Stools, mobile, metal
Stools, mobile, metal

Kick stool, metal, Blue, 440 mm, 295/435 mm, 5,7 kg

Price
158,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Manufactured from strong powder coated steel and mounted on three castors allowing complete mobility. When in use the castors retract, providing a secure platform.

  • Non slip rubber mats, lead- and cadmium-free lacquer
  • TÜV GS approved, supports up to 150 kg
  • Snap-lock assembly, no tools required

EN 14183 (DIN 4569)

Certifications: EN 14183 (DIN 4569).

Specifications
  • Colour:
    Blue
  • Description:
    Kick stool, metal
  • Height:
    440 mm
  • Weight:
    5,7 kg
  • Ø top/Ø bottom:
    295/435 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.