Face shields, Clearways
Impact and splash resistant, PC
Catalog # 111-1254
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
This combination offers both strength and durability. The visors are suitable for different kinds of applications.
- Lightweight - comfortable enough to wear all day
- Integral visor fitting ensures extra protection against chemical seepage
- Economical replaceable visor available in acetate or PC (PC: High impact; acetate: Chemical resistant)
Weight: 160 g
Visor: 200 mm
EN 166
Certifications: EN 166
Ordering information: Visor, brow guard, and chin guard must be ordered separately. See Accessories tab for full component listings. Holder must also be ordered separately (see 111-1210 or 111-3549 series).
Specifications
- Type:Impact and splash resistant
- Material:PC
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Chin guard, for use with face shield
Product Information
- Catalog #AvailabilityPrice
- Brow guard with elastic headband
Product Information
- Catalog #AvailabilityPrice
- Brow guard with ratchet headband



