Peristaltic pump drives
Product Details & Documents
Models PD 5201 and PD 5206 for advanced requirements. Peristaltic pumps are ideal for transporting and metering aggressive, abrasive, or corrosive solutions, and also for sterile media under low pressure. The medium to be transported only comes into contact with the tubing, so there is no contamination. Suitable for transporting highly viscous media up to 10000 mPas. The pumps are self-priming without seals or valves. Can be used in the food industry for filtering and separating, for water treatment, in biotechnology and routine laboratory applications. Media can be transported under pressure and under vacuum. Maintenance-free motors ensure long service life. Quantities displaced by the pump heads are stored in the program depending on the individual tubes used, and are shown in the digital display. Software may be ordered separately as an accessory. The pump drive is microprocessor-controlled. Equipped with RS232 digital interface; speed, metered quantity, flow rate, pause, and tube dimension can be controlled. Digital display of speed (min⁻¹) and flow rate (ml/min). Digital display of displacement volume (ml) in the case of volume metering. Intermittent metering is available with adjustable pause times. A metered volume can also be specified in addition to the flow rate display. Extremely simple calibration of displacement volume (ml) and flow rate (ml/min).
- Analog and digital RS232C interface for speed, rotation direction, and start/stop
- Electronic speed control with high degree of control accuracy, ±0,5%
- Reversible rotation (left/right)
- Maximum speed button accelerates tube filling and emptying
Model PD 5201:
Rated flow with single-channel pump heads from 0,3 to 729 ml/min, 0,005 to 336 ml/min with multi-channel pump heads
Speed range 5 to 120 min⁻¹ Digital speed setting and digital speed controller with feedback
Can be fitted with two pump heads; SP quick and SP quick d in combination
Multi-channel pump drive incl. multi-channel adapter. Can be fitted with C4, C8, and C12 multi-channel pump heads (please order pump heads separately)
When multi-channel pump heads are used, volume and intermittent metering are indicated in µl on the device display (applies for tube sizes 0,2 to 0,9 mm)
Model PD 5206:
Flow rate 1,6 to 3644 ml/min
Speed range 24 to 600 min⁻¹
Digital speed setting and digital speed controller with feedback
Pump drive is not suitable for multi-channel pump heads or the SP quick d pump head
Specifications
- Power:230 V/50 - 60 Hz
- Description:Peristaltic pump, PD 5206
- Height:225 mm
- Length:278 mm
- Width:166 mm
- Electrical plug type:EU
Accessories
Product Information
- Catalog #AvailabilityPrice
- Foot-switch for start and stop
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



