Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pump drives

Pump drives

Peristaltic pump, PD 5006, EU-plug, 225 mm, 256 mm, 166 mm, 230 V/50/60 Hz
Catalog # 224-1351
Pump drives
Catalog # 224-1351
Pump drives
Pump drives

Peristaltic pump, PD 5006, EU-plug, 225 mm, 256 mm, 166 mm, 230 V/50/60 Hz

Price
2 710,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Models PD 5001 and PD 5006 for standard applications. Peristaltic pumps are ideal for transporting and metering aggressive, abrasive, or corrosive solutions, and also for sterile media under low pressure. The medium to be transported only comes into contact with the tubing, so there can be no contamination. Suitable for transporting high-viscosity media up to 10000 mPas. The pumps are self-priming, with no seals or valves. They can be used in the food industry for filtering and separating, for water treatment, in biotechnology, and for routine laboratory applications. Pressure and vacuum displacement possible. Maintenance free motors ensure long service life.

  • Analogue speed adjustment
  • Electronic speed control
  • Control accuracy ±2%
  • Reversible rotation direction (left/right)
  • Stackable housing (max. 3 pump drives)
  • Protection class IP 30

Model PD 5001:
Rated flow with single channel pump heads from 0,7 to 729 ml/min/Rated flow with multi channel pump heads from 0,01 to 336 ml/min
"Speed range 10 to 120 min⁻¹
Speed control: Analogue controller with feedback
Speed setting: Scale
Can be fitted with two pump heads; SP quick and SP quick d in combination
Multi-channel pump drive incl. multi-channel adapter. Can be equipped with C 4, C 8 and C 12 multi-channel pump heads

Model PD 5006:
Rated flow 3,3 to 3644 ml/min
Speed range 50 to 600 min⁻¹
Speed control: Analogue controller with feedback
Speed setting: Scale
Pump drive is not suitable for multi-channel pump heads and pump head SP Quick D

Specifications
  • Power:
    230 V/50/60 Hz
  • Description:
    Peristaltic pump, PD 5006, EU-plug
  • Height:
    225 mm
  • Length:
    256 mm
  • Seq:
    07
  • Width:
    166 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.