Order Entry
Belgium
Orders LinkContactUsLinkComponent
Surface protection papers, LabSorb

Surface protection papers, LabSorb

White, Roll, 400×50 000 mm
Catalog # 515-1629
   Low Manufacturing Impact
Supplier:   Sartorius
Surface protection papers, LabSorb
Catalog # 515-1629
Supplier:  Sartorius
   Low Manufacturing Impact
Surface protection papers, LabSorb
Surface protection papers, LabSorb

White, Roll, 400×50 000 mm

Price
230,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

The LabSorb protection papers are highly absorptive papers coated on one side with polyethylene.

  • Prevent radioactive contamination of work surfaces (in radiochemical laboratories)
  • Protect laboratory bench surfaces from spillage or splashes of liquids by preventing absorption and seepage of these liquids
  • Line animal cages for protection and improvement of hygiene
  • Protect objects from falling on hard surfaces: reduce impact

Used with the cellulose side up, the paper absorbs liquids, which are stopped by their polyethylene layer and thus prevented from soaking through. Used with the polyethylene side up, the papers are highly useful for recovering valuable or toxic liquids.

Basis weight: 140 g/m²; Absorption: 150%

Specifications
  • Packed:
    Roll
  • Colour:
    White
  • L×W:
    400×50 000 mm
  • Seq:
    004
  • Cat. No.:
    515-1629
  • Environmental certification:
    Renewable Energy Certificate
  • Environmentally Preferable:
    Low Manufacturing Impact