Gas sample tubes
1000 ml, with nozzle (GL 14) and septa
N° de catalogue 201-3423
Fournisseur: Lenz Laborglas
Jump to:
Product Details & Documents
Duran®, borosilicate glass, clear. Both ends with a 3 NS/14 one-way stop cock. Sampling tube with GL 14 thread.
- White labelling area
- Excellent thermal and chemical resistance
- Connection on one end with capillary tube (i. Ø: 2,7 mm ; o. Ø: 8,0 mm) and on the other end with tube connector (o. Ø: 8,0 mm)
Gas collection tubes for removing, storing and transporting gas samples.
: DIN 12473-1
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Type:with nozzle (GL 14) and septa
- Capacity:1000 ml
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



