Order Entry
Belgium
Orders LinkContactUsLinkComponent
Gas sample tubes

Gas sample tubes

350 ml, with nozzle (GL 14) and septa
Catalog # 201-3421
Supplier:   Lenz Laborglas
Gas sample tubes
Catalog # 201-3421
Supplier:  Lenz Laborglas
Gas sample tubes
Gas sample tubes

350 ml, with nozzle (GL 14) and septa

Price
122,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Duran®, borosilicate glass, clear. Both ends with a 3 NS/14 one-way stop cock. Sampling tube with GL 14 thread.

  • White labelling area
  • Excellent thermal and chemical resistance
  • Connection on one end with capillary tube (i. Ø: 2,7 mm ; o. Ø: 8,0 mm) and on the other end with tube connector (o. Ø: 8,0 mm)

Gas collection tubes for removing, storing and transporting gas samples.

Certifications: DIN 12473-1

Documents

Specifications
  • Type:
    with nozzle (GL 14) and septa
  • Capacity:
    350 ml
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.