Order Entry
Belgium
Orders LinkContactUsLinkComponent
Gas sample tubes

Gas sample tubes

150 ml, with nozzle (GL 14) and septa
Catalog # 201-3424
Supplier:   Lenz Laborglas
Gas sample tubes
Catalog # 201-3424
Supplier:  Lenz Laborglas
Gas sample tubes
Gas sample tubes

150 ml, with nozzle (GL 14) and septa

Price
111,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Duran®, borosilicate glass, clear. Both ends with a 3 NS/14 one-way stop cock. Sampling tube with GL 14 thread.

  • White labelling area
  • Excellent thermal and chemical resistance
  • Connection on one end with capillary tube (i. Ø: 2,7 mm ; o. Ø: 8,0 mm) and on the other end with tube connector (o. Ø: 8,0 mm)

Gas collection tubes for removing, storing and transporting gas samples.

Certifications: DIN 12473-1

Documents

Specifications
  • Type:
    with nozzle (GL 14) and septa
  • Capacity:
    150 ml
  • Seq:
    01