Order Entry
Belgium
Orders LinkContactUsLinkComponent
Separating funnels, Squibb

Separating funnels, Squibb

2000 ml, 29/32 NS, 50 ml
Catalog # 527-1306
Supplier:   Lenz Laborglas
Separating funnels, Squibb
Catalog # 527-1306
Supplier:  Lenz Laborglas
Separating funnels, Squibb
Separating funnels, Squibb

2000 ml, 29/32 NS, 50 ml

Price
138,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass, with NS-PE stopper.

With socket and plain stem. Available with interchangeable solid glass key or alternatively PTFE key for grease-free performance. With or without graduations.

Documents

Specifications
  • Socket size:
    29/32 NS
  • Capacity:
    2000 ml
  • Division:
    50 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.