Order Entry
Belgium
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with screw caps

Erlenmeyer flasks with screw caps

500 ml, 180 mm, 105 mm, GL 32
Catalog # 214-1214
Supplier:   Lenz Laborglas
Erlenmeyer flasks with screw caps
Catalog # 214-1214
Supplier:  Lenz Laborglas
Erlenmeyer flasks with screw caps
Erlenmeyer flasks with screw caps

500 ml, 180 mm, 105 mm, GL 32

Price
43,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear, with DIN thread and red PBT closure.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Volume graduations and a white labelling area. Screw cap with PTFE coated seal.

Documents

Specifications
  • Ext.Ø:
    105 mm
  • Thread:
    GL 32
  • Capacity:
    500 ml
  • Height:
    180 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.