Micro-Ubbelohde viscometers
40 - 800 mm²/s, 290 mm, 1,26 mm, 3 − 4 ml
Catalog # 645-0079
Supplier: SI Analytics
Jump to:
Product Details & Documents
Viscometers, with suspended ball level, for determination of relative or absolute kinematic viscosity.
- Suitable for small samples and short running times
- Ring marks for checking by manually
- Uncalibrated or calibrated with constant for automatic measurements
Certifications: DIN 51 562-2
Specifications
- Range:40 - 800 mm²/s
- Volume:3 − 4 ml
- Length:290 mm
- Seq:15
- Ø int.:1,26 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



