Order Entry
Belgium
Orders LinkContactUsLinkComponent
Micro-Ubbelohde viscometers

Micro-Ubbelohde viscometers

12 - 180 mm²/s, 0,3 K, 290 mm, 0,95 mm, 3 − 4 ml
Catalog # 645-0073
Supplier:   SI Analytics
Micro-Ubbelohde viscometers
Catalog # 645-0073
Supplier:  SI Analytics
Micro-Ubbelohde viscometers
Micro-Ubbelohde viscometers

12 - 180 mm²/s, 0,3 K, 290 mm, 0,95 mm, 3 − 4 ml

Price
575,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Viscometers, with suspended ball level, for determination of relative or absolute kinematic viscosity.

  • Suitable for small samples and short running times
  • Ring marks for checking by manually
  • Uncalibrated or calibrated with constant for automatic measurements

Certifications: DIN 51 562-2

Specifications
  • Range:
    12 - 180 mm²/s
  • Volume:
    3 − 4 ml
  • Length:
    290 mm
  • Seq:
    04
  • Constant:
    0,3 K
  • Ø int.:
    0,95 mm