Order Entry
Belgium
Orders LinkContactUsLinkComponent
Conductivity cells

Conductivity cells

2-pole conductivity cell, with PT1000 temperature sensor, LF 5101 T, 0 - 200 mS/cm, 1,0 cm-1, 0...+80 °C, POM, 12×120 mm, Screw plug head
Catalog # 662-1757
Supplier:   SI Analytics
Conductivity cells
Catalog # 662-1757
Supplier:  SI Analytics
Conductivity cells
Conductivity cells

2-pole conductivity cell, with PT1000 temperature sensor, LF 5101 T, 0 - 200 mS/cm, 1,0 cm-1, 0...+80 °C, POM, 12×120 mm, Screw plug head

Price
606,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Robust conductivity cells for on-line measuring. Cells are either available with POM shaft or with glass shaft for high chemical resistance.

  • Screw plug head with thread Pg 13.5
  • LF 1101 versions and LF 1051 with platinum plates
  • LF 5101 versions and LF 71 T with platinum rings
  • HD electrode: Certified pressure and temperature consistency according to DIN EN 10204

Pressure range: 10 bar

 : All electrodes (except LF 1101 T HD) supplied with washer 9980/52 and O-ring type 9932/07. LF 1101 T HD is supplied with HD sealing type 9980/51. Connecting cables need to be ordered separately.

Specifications
  • Conductivity:
    0 - 200 mS/cm
  • Connection:
    Screw plug head
  • Ø×L:
    12×120 mm
  • Type:
    LF 5101 T
  • Description:
    2-pole conductivity cell, with PT1000 temperature sensor
  • Material:
    POM
  • Seq:
    05
  • Temp.:
    0...+80 °C
  • Cell constant:
    1,0 cm-1