Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH combination electrodes with temperature sensor, ScienceLine

pH combination electrodes with temperature sensor, ScienceLine

Combination electrode, sphere membrane, A-glass, with PT1000 temperature sensor, Silamid®-reference system, N 1042 A, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Ceramic, 12×120 mm, DIN + 4 mm banana plug, 1 m fixed cable
Catalog # 662-6106
Supplier:   SI Analytics
pH combination electrodes with temperature sensor, ScienceLine
Catalog # 662-6106
Supplier:  SI Analytics
pH combination electrodes with temperature sensor, ScienceLine
pH combination electrodes with temperature sensor, ScienceLine

Combination electrode, sphere membrane, A-glass, with PT1000 temperature sensor, Silamid®-reference system, N 1042 A, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Ceramic, 12×120 mm, DIN + 4 mm banana plug, 1 m fixed cable

Price
523,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Electrodes with plug head (without cable) or with BNC/DIN plug with fixed cable.

  • Reference system: Silamid®
  • Membrane shape: sphere
  • Electrodes with suffix 'ID' feature an ID function (electrode data is stored in the connector for the automatic sensor recognition)
Specifications
  • Connection:
    DIN + 4 mm banana plug, 1 m fixed cable
  • Ø×L:
    12×120 mm
  • Type:
    N 1042 A
  • Description:
    Combination electrode, sphere membrane, A-glass, with PT1000 temperature sensor, Silamid®-reference system
  • Material:
    Glass
  • Seq:
    30
  • Diaphr.:
    Ceramic
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    −5...+100 °C
  • pH:
    0 - 14