pH combination electrodes, ScienceLine
H 61, 0 - 14, +10...+100 °C, Glass, KCl 3 mol/l, Platinum, 12×170 mm, Plug head*, Water analysis, technical applications
Catalog # 662-0513
Supplier: SI Analytics
Jump to:
Product Details & Documents
Heavy-duty combination electrodes for practically all applications in the laboratory and in the field.
- Maximum measuring accuracy and consistency, with optimum sensor service life
- Maximum adaptability for all applications, even at high temperatures
- Enable measurements in deep vessels with a length of up to 600 mm, in MMR tubes with a diameter of 3 mm, and in round bottom flask with NS 14,5 standard taper
* Without cable (available separately).
Electrolyte: KCl 3 mol/l
Shaft material: Glass
Temperature range: −5 to +100 °C (H 61 / H 63: +10 to + 100 °C)
pH range: 0 - 14
Ordering information: Supplied with serial number and quality certificate. Electrodes with plug head are supplied without cable which needs to be ordered separately.
Specifications
- Connection:Plug head*
- Ø×L:12×170 mm
- For:Water analysis, technical applications
- Type:H 61
- Material:Glass
- Seq:40
- Diaphr.:Platinum
- Electrolyte:KCl 3 mol/l
- Temp.:+10...+100 °C
- pH:0 - 14
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- BNC connector for pH meters with BNC for example Hach, Orion, MettlerBNC connector for pH meters with BNC for example Hach, Orion, Mettler662-61931 mLog in for availability1 * 1 ST - 72,40 €
Product Information
- Catalog #LengthAvailabilityPrice
- R-connector for Metrohm (f-plug) meters
Product Information
- Catalog #AvailabilityPrice
- Cable, 1 m, with S7/DIN plug
Product Information
- Catalog #LengthAvailabilityPrice
- DIN connector for Schott, WTW pH meters
Product Information
- Catalog #AvailabilityPrice
- Cable, 3 m, with S7/DIN plug
Product Information
- Catalog #AvailabilityPrice
- Cable, 1 m, with S7/BNC plug



