pH combination electrodes, ScienceLine
N 61 eis, 0 - 14, 10...40 °C, Glass, L 5014, 3× platinum, 12×170 mm, Plug head*, Titrations of non aqueous media
662-2175
Heavy-duty combination electrodes for practically all applications in the laboratory and in the field.
- Maximum measuring accuracy and consistency, with optimum sensor service life
- Maximum adaptability for all applications, even at high temperatures
- Enable measurements in deep vessels with a length of up to 600 mm, in MMR tubes with a diameter of 3 mm, and in round bottom flask with NS 14,5 standard taper
* Without cable (available separately).
Electrolyte: KCl 3 mol/l
Shaft material: Glass
Temperature range: −5 to +100 °C (H 61 / H 63: +10 to + 100 °C)
pH range: 0 - 14
: Supplied with serial number and quality certificate. Electrodes with plug head are supplied without cable which needs to be ordered separately.
- Connection:Plug head*
- Ø×L:12×170 mm
- For:Titrations of non aqueous media
- Type:N 61 eis
- Material:Glass
- Seq:39
- Diaphr.:3× platinum
- Electrolyte:L 5014
- Temp.:10...40 °C
- pH:0 - 14
Accessories
- DescriptionLength
- 662-6193BNC connector for pH meters with BNC for example Hach, Orion, Mettler1 m1 * 1 ST - 72,40 €
- DescriptionLength
- Description
- DescriptionLength
- Description
- Description



