Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Disques filtrants, DURAN®

Disques filtrants, DURAN®

2, 60 mm, 4,2 mm
  SCOT251560205
Disques filtrants, DURAN®
  SCOT251560205
Disques filtrants, DURAN®
Disques filtrants, DURAN®

2, 60 mm, 4,2 mm

 
20,10 €
   
1 * 1 ST
 

Sintered glass filters have neutral properties with unfused edge and untreated surfaces. The hard sintering process makes the material resilient.

  • Available in intermediate sizes, alternative dimensions, alternate porosities and bi-planar design

Made from clear DURAN® borosilicate glass 3,3.

 
  • Ø:
    60 mm
  • Porosité:
    2
  • Seq:
    46
  • Épaisseur:
    4,2 mm