Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Filter discs, DURAN®

4, 50 mm, 4,2 mm
Catalog # SCOT251550401
Supplier:   DWK Life Sciences
Filter discs, DURAN®
Catalog # SCOT251550401
Supplier:  DWK Life Sciences
Filter discs, DURAN®
Filter discs, DURAN®

4, 50 mm, 4,2 mm

Price
73,70 €
Log in for availability
1 * 5 ST
Product Details & Documents

Sintered glass filters have neutral properties with unfused edge and untreated surfaces. The hard sintering process makes the material resilient.

  • Available in intermediate sizes, alternative dimensions, alternate porosities and bi-planar design

Made from clear DURAN® borosilicate glass 3,3.

Specifications
  • Ø:
    50 mm
  • Porosity:
    4
  • Seq:
    77
  • Thickness:
    4,2 mm
  • Cat. No.:
    SCOT251550401