Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filter discs, DURAN®

Filter discs, DURAN®

0, 30 mm, 3,4 mm
Catalog # SCOT251530005
Supplier:   DWK Life Sciences
Filter discs, DURAN®
Catalog # SCOT251530005
Supplier:  DWK Life Sciences
Filter discs, DURAN®
Filter discs, DURAN®

0, 30 mm, 3,4 mm

Price
73,60 €
Log in for availability
1 * 10 ST
Product Details & Documents

Sintered glass filters have neutral properties with unfused edge and untreated surfaces. The hard sintering process makes the material resilient.

  • Available in intermediate sizes, alternative dimensions, alternate porosities and bi-planar design

Made from clear DURAN® borosilicate glass 3,3.

Specifications
  • Ø:
    30 mm
  • Porosity:
    0
  • Seq:
    05
  • Thickness:
    3,4 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.