Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Filter discs, DURAN®

1, 20 mm, 3 mm
  SCOT251520107
Filter discs, DURAN®
  SCOT251520107
Filter discs, DURAN®
Filter discs, DURAN®

1, 20 mm, 3 mm

 
64,40 €
   
1 * 10 ST
 

Sintered glass filters have neutral properties with unfused edge and untreated surfaces. The hard sintering process makes the material resilient.

  • Available in intermediate sizes, alternative dimensions, alternate porosities and bi-planar design

Made from clear DURAN® borosilicate glass 3,3.

 
  • Ø:
    20 mm
  • Porosity:
    1
  • Seq:
    20
  • Thickness:
    3 mm