Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vacuum filtering flasks, Büchner, with side arm socket

Vacuum filtering flasks, Büchner, with side arm socket

1000 ml, 230 mm, 135 mm, 45 mm
Catalog # BRND73724
Supplier:   Brand
Vacuum filtering flasks, Büchner, with side arm socket
Catalog # BRND73724
Supplier:  Brand
Vacuum filtering flasks, Büchner, with side arm socket
Vacuum filtering flasks, Büchner, with side arm socket

1000 ml, 230 mm, 135 mm, 45 mm

Price
80,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Erlenmeyer shape
  • Ground socket to accommodate vacuum tubing of 15 to 18 mm external diameter (e.g. 6×5 or 8×5 mm)
  • Fulfil the regulations of the 'Equipment and product safety regulations'

For vacuum use. Filtration flasks with side arm socket have not only made work in preparation and analytical laboratories easier and simpler, but have also reduced accident risk.

 : DIN 12476 and ISO 6556

Specifications
  • Ext.Ø:
    135 mm
  • Capacity:
    1000 ml
  • Height:
    230 mm
  • Neck I-Ø:
    45 mm