Vacuum filtering flasks, Büchner, with side arm socket
500 ml, 185 mm, 105 mm, 34,5 mm
Catalog # BRND73719
Supplier: Brand
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Erlenmeyer shape
- Ground socket to accommodate vacuum tubing of 15 to 18 mm external diameter (e.g. 6×5 or 8×5 mm)
- Fulfil the regulations of the 'Equipment and product safety regulations'
For vacuum use. Filtration flasks with side arm socket have not only made work in preparation and analytical laboratories easier and simpler, but have also reduced accident risk.
Certifications: DIN 12476 and ISO 6556
Specifications
- Ext.Ø:105 mm
- Capacity:500 ml
- Height:185 mm
- Neck I-Ø:34,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



