Order Entry
Belgium
Orders LinkContactUsLinkComponent
Desiccator lids, with socket

Desiccator lids, with socket

Desicator lid, Hxø: 92x270 mm, With socket, Novus, 200 DN, 94 mm, 270 mm
Catalog # BRND65738
Supplier:   Brand
Desiccator lids, with socket
Catalog # BRND65738
Supplier:  Brand
Desiccator lids, with socket
Desiccator lids, with socket

Desicator lid, Hxø: 92x270 mm, With socket, Novus, 200 DN, 94 mm, 270 mm

Price
176,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dessicator lids with socket 24/29, made of borosilicate glass 3.3.

Specifications
  • Ext.Ø:
    270 mm
  • Nominal size:
    200 DN
  • Type:
    With socket, Novus
  • Description:
    Desicator lid, Hxø: 92x270 mm
  • Height:
    94 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.