Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®

Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®

50 ml, 0,1 ml, 1000 mm, 0,05 ± ml
Catalog # 612-5404
Supplier:   Brand
Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®
Catalog # 612-5404
Supplier:  Brand
Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®
Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®

50 ml, 0,1 ml, 1000 mm, 0,05 ± ml

Price
272,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3, class AS, DE-M marking.

  • Calibrated to deliver 'TD, Ex'
  • Schellbach stripe, ring marks at major graduations
  • Automatic zeroing, needle-valve stopcock with PTFE spindle, without intermediate stopcock

DIN EN ISO 385

Certifications: DIN EN ISO 385

Ordering information: Supplied with a batch certificate. Burettes are also available on request with an individual certificate, a USP individual certificate or a DAkkS calibration certificate.

Specifications
  • Capacity:
    50 ml
  • Division:
    0,1 ml
  • Tolerance:
    0,05 ± ml
  • Total height:
    1000 mm
Accessories

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Ball set with net, black, size 5, natural rubber/PVC
    Ball set with net, black, size 5, natural rubber/PVC
    612-9953
    102
    Log in for availability
    1 * 1 ST - 107,00 €

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Reservoir bottle, clear glass
    Reservoir bottle, clear glass
    612-3219
    2000 ml
    Log in for availability
    1 * 1 ST - 81,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.