Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®
25 ml, 0,05 ml, 1000 mm, 0,03 ± ml
Catalog # 612-5403
Supplier: Brand
Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®
Catalog # 612-5403
Supplier: Brand
Jump to:
Product Details & Documents
Borosilicate glass 3.3, class AS, DE-M marking.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe, ring marks at major graduations
- Automatic zeroing, needle-valve stopcock with PTFE spindle, without intermediate stopcock
DIN EN ISO 385
Certifications: DIN EN ISO 385
Ordering information: Supplied with a batch certificate. Burettes are also available on request with an individual certificate, a USP individual certificate or a DAkkS calibration certificate.
Documents
GA Titrierapparat
Manual
Specifications
- Capacity:25 ml
- Division:0,05 ml
- Tolerance:0,03 ± ml
- Total height:1000 mm
Accessories
Product Information
- Catalog #CapacityAvailabilityPrice
- Ball set with net, black, size 5, natural rubber/PVCBall set with net, black, size 5, natural rubber/PVC612-9953102Log in for availability1 * 1 ST - 107,00 €
Product Information
- Catalog #CapacityAvailabilityPrice
- Reservoir bottle, clear glass
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



