Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

175 mm, 26 mm, 200 mm
Catalog # BRND145560
Supplier:   Brand
Funnels with short stem
Catalog # BRND145560
Supplier:  Brand
Funnels with short stem
Funnels with short stem

175 mm, 26 mm, 200 mm

Price
146,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls. Flare angle 60°. Funnel lip is ground ore fire-polished.

Specifications
  • Funnel O-Ø:
    200 mm
  • Stem O-Ø:
    26 mm
  • Stem length:
    175 mm