Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Funnels with short stem

150 mm, 16 mm, 150 mm
Catalog # BRND145550
Supplier:   Brand
Funnels with short stem
Catalog # BRND145550
Supplier:  Brand
Funnels with short stem
Funnels with short stem

150 mm, 16 mm, 150 mm

Price
55,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls. Flare angle 60°. Funnel lip is ground ore fire-polished.

Specifications
  • Funnel O-Ø:
    150 mm
  • Stem O-Ø:
    16 mm
  • Stem length:
    150 mm