Funnels with short stem
120 mm, 16 mm, 120 mm
N° de catalogue BRND145545
Fournisseur: Brand
Aller à :
Product Details & Documents
Borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With smooth internal walls. Flare angle 60°. Funnel lip is ground ore fire-polished.
Spécifications
- Funnel O-Ø:120 mm
- Stem O-Ø:16 mm
- Stem length:120 mm



