Test tubes without rim
70 mm, 10,5 mm, 1 mm
N° de catalogue HECH42775018
Fournisseur: GLASWARENFABRIK KARL HECHT
Aller à :
Product Details & Documents
AR-Glas® (soda-lime glass).
- Heavy wall (212-1700 suitable as Durham-Tube)
- Good chemical and physical properties
- Can also be used as disposable test tubes
Spécifications
- Ext.Ø:10,5 mm
- Wall thickness:1 mm
- Length:70 mm
- Seq:5



