Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Sampling siphons

Sampling siphon, PE, 175 ml, 750 mm
  BURK5387-0075
 :   BURKLE
Sampling siphons
  BURK5387-0075
 :  BURKLE
Sampling siphons
Sampling siphons

Sampling siphon, PE, 175 ml, 750 mm

 
30,90 €
   
1 * 1 ST
 

Disposable plunging samplers acting like siphons.

  • Transparent plastic for better visibility
  • PE surface resists adhesion of the material
  • Minimised sample retention on the dip sampler

If strongly adhesive liquids are sampled, it is easier to dispose of the sampler than to carry out a complicated cleaning process.

 
  • Capacity:
    175 ml
  • Description:
    Sampling siphon
  • Length:
    750 mm
  • Material:
    PE
  • Seq:
    02