Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Sampling siphons

Sampling siphon, PE, 275 ml, 1000 mm
  BURK5387-0100
 :   BURKLE
Sampling siphons
  BURK5387-0100
 :  BURKLE
Sampling siphons
Sampling siphons

Sampling siphon, PE, 275 ml, 1000 mm

 
45,40 €
   
1 * 1 ST
 

Disposable plunging samplers acting like siphons.

  • Transparent plastic for better visibility
  • PE surface resists adhesion of the material
  • Minimised sample retention on the dip sampler

If strongly adhesive liquids are sampled, it is easier to dispose of the sampler than to carry out a complicated cleaning process.

 
  • Capacity:
    275 ml
  • Description:
    Sampling siphon
  • Length:
    1000 mm
  • Material:
    PE
  • Seq:
    03