Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Dipping vessel

Dipping vessel, brass, 1000 ml
  300-1033
 :   BURKLE
Dipping vessel
  300-1033
 :  BURKLE
Dipping vessel
Dipping vessel

Dipping vessel, brass, 1000 ml

 
966,00 €
   
1 * 1 ST
 

Dipping vessel for taking all-layer samples from tanks, tank wagons, water courses and water purification plants. Made of non spark-producing brass or stainless steel AISI 304 (1,4301) for Ex area.

  • Easy-Flow, flow optimised flow valve
  • High weight (2,1 kg) for faster lowering
  • Height with handles 427 mm
  • Tested for use in the Ex protection zone 0
  • Explosion Categories IIA, IIB and IIC

 : Please order the appropriate lowering cable at the same time.

 
  • Capacity:
    1000 ml
  • Description:
    Dipping vessel, brass