Order Entry
Belgium
Orders LinkContactUsLinkComponent
Inoculating loops, reusable

Inoculating loops, reusable

Loops, length 50 mm, Ø 4,0 mm
Catalog # 631-7133
Supplier:   RSG
Inoculating loops, reusable
Catalog # 631-7133
Supplier:  RSG
Inoculating loops, reusable
Inoculating loops, reusable

Loops, length 50 mm, Ø 4,0 mm

Price
13,40 €
Log in for availability
1 * 10 ST
Product Details & Documents

These NiCr 8020 loops are available in a range of sizes and lengths with internal diameter of 1,5, 2,5 or 4 mm. They are heat resistant and can be flame sterilised. Diameter of wire: 0,6 mm. Loop holder available separately.

Documents

Specifications
  • Description:
    Loops, length 50 mm, Ø 4,0 mm
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Needle holder
    Needle holder
    391-0374
    240 mm
    Log in for availability
    1 * 1 ST - 15,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Needle holder
    Needle holder
    391-0373
    170 mm
    Log in for availability
    1 * 1 ST - 13,00 €