Temperature indicating strips
+82 °C, 15×14 mm
Catalog # 620-9154
Supplier: TESTO
Jump to:
Product Details & Documents
Testoterm measuring points are self-adhesive, temperature-resistant films with heat-sensitive elements for monitoring a defined maximum temperature.
- Irreversible change in colour within two seconds
- Practical pack with 50 thermometer strips
- One temperature level
W×D: 14×14 mm.
Documents
Specifications
- Max. temp.:+82 °C
- W×D:15×14 mm
- Cat. No.:620-9154
- Storage temperature:Max. storage temperature +25 °C; Storage in refrigerator recommended
- Temperature accuracy:+43...+154 °C: ±1,5 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



