Temperature indicating strips
+77 °C
Catalog # 620-9153
Supplier: TESTO
Jump to:
Product Details & Documents
Testoterm measuring points are self-adhesive, temperature-resistant films with heat-sensitive elements for monitoring a defined maximum temperature.
- Irreversible change in colour within two seconds
- Practical pack with 50 thermometer strips
- One temperature level
W×D: 14×14 mm.
Documents
Specifications
- Max. temp.:+77 °C
- Cat. No.:620-9153
- Storage temperature:Max. storage temperature +25 °C; Storage in refrigerator recommended
- Temperature accuracy:+43...+154 °C: ±1,5 °C



