Temperature indicating strips
Temperature indicator, 171...193 °C, ±1,0 °C ±1% mv, 15 mm
Supplier: TESTO
Jump to:
Product Details & Documents
These indicators are self-adhesive, temperature proof foils with temperature sensitive elements for temperature control and regulation. They are particularly suitable for monitoring temperature in small objects.
- Change in colour within two seconds
- Practical booklet with 10 indicators
- Maximum storage temperature: 25 °C; storage in a refrigerator is recommended
Specifications
- Ø:15 mm
- Description:Temperature indicator
- Accuracy:±1,0 °C ±1% mv
- Range:171...193 °C



