Order Entry
Belgium
Orders LinkContactUsLinkComponent
Transfer pipettes

Transfer pipettes

Graduated, 1,5 ml, 45 µl, 230 mm, -, Bulk
Catalog # 612-1762
Supplier:   RATIOLAB
Transfer pipettes
Catalog # 612-1762
Supplier:  RATIOLAB
Transfer pipettes
Transfer pipettes

Graduated, 1,5 ml, 45 µl, 230 mm, -, Bulk

Price
22,90 €
Log in for availability
1 * 400 ST
Product Details & Documents

PE, disposable.

  • Soft, elastic bulb
  • Unbreakable, reduced risk of injury compared to glass
  • Inert to biological fluids and most acids
  • Graduated pipettes with clearly visible embossed graduations
  • Sterile pipettes are gas-sterilised and individually packed
  • Suitable for food contact
Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    1,5 ml
  • Description:
    Graduated
  • Length:
    230 mm
  • Seq:
    17
  • Drop vol.:
    45 µl
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.